x

Take 15% off your entire order!

Offer applied at checkout

+

Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12

Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12

Item #: WB270224GN

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Green
  • Blue
  • Black
  • Orange
  • Red
  • Grape

Green

$8.25 ea.

Price: $99.00 / Pkg of 12

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Good L Corp. ® Plastic Shopping Basket with Plastic Handle, Tall, 16"L X 12"W X 10"H, Emerald

Open mesh design provides air circulation and high visibility for parts picking or grocery shopping, Lightweight, rigid construction for up to 100 lb. capacity. Sturdy, Comfortable easy grip fiberglass filled nylon handles fold back when not in use. Nestable to save space. Long thick fins allows baskets stack high. Never jam together. Ideal for any retail store. Durable in design and easy to carry, these shopping baskets bring convenience to your customers. Price each, Sold in Carton Quantity. Custom colors and logo are available. Call for details.

  • LENGTH INCHES 16
  • WIDTH INCHES 12
  • HEIGHT INCHES 10
  • INSIDE BOTTOM LENGTH INCHES 13
  • INSIDE BOTTOM WIDTH INCHES 9-5/16
  • CAPACITY 45 Liter
  • CAPACITY LBS 100
  • ASSEMBLY Assembled
  • BRAND Good L
  • COLOR FINISH Green
  • CONSTRUCTION Polypropylene
  • MANUFACTURERS PART NUMBER TALL-Green
  • PACKAGE QUANTITY 12
  • PRODUCT GROUP Shopping Baskets
  • STACK AND/OR NEST Nest
  • STYLE Plastic Hand Basket w/Nylon Handles
  • TYPE Tall
  • WEIGHT LBS 1.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12

Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12

Item #: WB270224GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12
    Good L ® Tall Plastic Shopping Basket with Plastic Handle 19 Liter 16"L x 12"W x 10"H, Emerald - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant