Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Item #: WBB978397

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$97.70 up to 7% OFF

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

Grobet Carbide Burr Set 32.931SY, Bear Cut, 1/4" Shank Diameter, 8 Piece Set

Grobet Radius Nose Cone Carbide Burr 32.730, Double Cut, 1/4" Shank DIA, 2-7/8" OAL

Grobet Radius Nose Cone Carbide Burr 32.730, Double Cut, 1/4" Shank DIA, 2-7/8" OAL

Made in USA SC-3 Carbide Burr, 3/8" Diameter, Single Cut, Cylinder - Radius End

Made in USA SC-3 Carbide Burr, 3/8" Diameter, Single Cut, Cylinder - Radius End

Made in USA SA-1 Carbide Burr, 1/4" Diameter, Double Cut, Cylinder

Made in USA SA-1 Carbide Burr, 1/4" Diameter, Double Cut, Cylinder

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Omega 10 Ton Toe Jack - 13200

Omega 10 Ton Toe Jack - 13200

5000 Psi Spray Gun With Insulated Lance

5000 Psi Spray Gun With Insulated Lance

Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit

Milwaukee® 49-22-1132 32 Pc. Mega SAWZALL® Blade Kit

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

High quality carbide Burrs. Double Cut (ADC) is basically a standard cut tool, with cuts made on the left hand spiral. The design produces a finer finish on material and reduces the size of the chips and slivers. It gives greater tool control.

Product Details

  • Type SB3, SC3, SC5, SF3, SF5
  • Head Shape Assorted
  • Brand Grobet USA
  • Cut Type Double Cut
  • Material Carbide
  • Finish Unfinished
  • Manufacturers Part Number 32.950
  • Number of Pieces 5

Weights & Dimensions

  • Shank Diameter 1/4 in
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 20, 2018

    carbide burr set
    Your review:
    great tool good price would buy again fast shipping quality product
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Grobet Carbide Burr Set 32.950, Double Cut , 1/4" Shank Diameter, 5 Piece Set

Item #: WBB978397

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant