x

Take 15% off your entire order!

Offer applied at checkout

+

Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615

Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615

Item #: WBB978696

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$94.95 up to 6% OFF

Price: $88.95

Save $4.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D)

2 Story Portable Fire Escape Ladder. 18 Gauge steel chain ladder tested up to 1000 lbs. Window width should be a minimum of 13" wide - 11-1/2" wide rungs. Made for thick walls between 10" to 14" deep (inside wall to outside wall). Designed for quick & easy deployment with tangle free steel link chains. Ladders store easily. 5 pairs of stand offs included to keep ladder away from building for easy footing. Stand offs MUST be assembled prior to use. Simply screw them into selected, pre-drilled rungs. Adjustable positioning of the stand offs can help avoid windows beneath. Ladders can be used more than once allowing for fire drills.

  • LENGTH FEET 15
  • CAPACITY LBS 1000
  • COLOR FINISH Gray
  • BRAND Saf-Escape
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER 1615
  • TYPE Second Story - Wide Hook
  • WEIGHT LBS 18
  • PACKAGE QUANTITY 1
  • FOR USE WITH 10 to 14"D Walls
  • DESCRIPTION Escape Ladder
  • LADDER TYPE Escape Ladder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615

Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615

Item #: WBB978696

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615
    Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615
    Saf-Escape 2 Story Portable Fire Escape Ladder - Thick Walls (10-14" D) 1615
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant