Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

Item #: WBB982644

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
  • Legacy™ AG7-X Rubber Tipped Air Blow Gun

    $17.25

  • Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

    $136.95

    Free Shipping

  • Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT

    $64.95

    Free Shipping

$93.96 up to 7% OFF

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

IRWIN VISE-GRIP® 2078316 6" Wire Stripper/Cutter W/ ProTouch Grips

IRWIN VISE-GRIP® 2078316 6" Wire Stripper/Cutter W/ ProTouch Grips

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Urrea Heavy Duty Ratchet Wrench Set UP886HK, 1/2" Drive, 150 RPM, 50 ft-lb, 12 Pieces

Urrea Heavy Duty Ratchet Wrench Set UP886HK, 1/2" Drive, 150 RPM, 50 ft-lb, 12 Pieces

Free Shipping

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

Universal Tool UT2005-1, 3/8" Ratchet - Steel

Universal Tool UT2005-1, 3/8" Ratchet - Steel

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray

Irwin 2078706 4 PC. 6", 8", 10" & 12" Adjustable Wrench Set In Tray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892

Clorox® Professional Floor Cleaner, Gallon Bottle, 4 Bottles - 30892

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Sunex Tools Air Die Grinder, 1/4" Air Inlet, 20000 RPM

Free Shipping

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Stanley 56-204 Jacketed Fiberglass Engineering Hammer, 4 lbs.

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

SOLO® Cone Water Cups, Paper 4 Oz., Rolled Rim, White, 200/Pack

SOLO® Cone Water Cups, Paper 4 Oz., Rolled Rim, White, 200/Pack

Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT

Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT

Free Shipping

Features:
  • With 45 ft. lbs. of torque and 150 rpm. it can handle any job quickly and efficiently
  • High quality design for longer ratchet head life
  • Exceptional quality at an affordable price


Weights & Dimensions

  • Min Hose Size 3/8 in
  • Square Drive Size 3/8 in
  • Air Inlet 1/4 in
  • Length 10.5 in
  • Max Torque 45 lb-in
  • Working Torque 10 - 40 lb-ft
  • Weight 2.6 lbs

Product Details

  • CFM 4 CFM
  • Description Ratchets
  • Brand Sunex Tools
  • Package Quantity 1
  • Free Speed 150 rpm
  • Noise Output 110 dBA
  • Manufacturers Part Number SX113
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT

Item #: WBB982644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Sunex Tools SX113 3/8" Air Ratchet, 1/4" NPT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant