
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Features:
- Light weight at 1.6 lbs. but with the power to cut all types of material
- Rear exhaust directs air away from the work surface
- Built-in regulator
- Includes 3" cutting wheel
- Replacement wheels (set of 5) - 87602
Weights & Dimensions
- Wheel Size 3 in
- Min Hose Size 3/8 in
- Weight 1.6 lbs
- Length 7.38 in
- Air Inlet 1/4 in
Product Details
- Brand Sunex Tools
- CFM 5 CFM
- Package Quantity 1
- Description 3" Utility Cut-Off With Guard
- Free Speed 20000 rpm
- Manufacturers Part Number SX233A
- Noise Output 93 dBA
Customer Review
Product Q & A
There are no questions for this product.

Sunex Tools SX233A 3" Utility Cut-Off Tool With Guard, 1/4" NPT
$64.95
- Product Information
- Customer Review
- Product Q&A
- Accessories