Stanley® Series 2000 12-1/2" Tool Box W/ Plastic Latch
|
Questions & Answers (0)
Product Description
Stanley® STST13011, 12.5" Series 2000 Tool Box with Plastic Latch
Two lid organizers for small parts storage - accessible without opening the tool box. Built-in pad lock eye for small locks helps keep contents secure. Tote tray. Tools and accessories not included.
CLEARANCE PRICE
$6.80was $8.00
Save $1.20 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 7 in |
| Height | 5-1/8 in |
| Weight | 1 lbs |
Product Details
| Style | Removable Tray |
| Type | Tool Box |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | STST13011 |
| Number of Drawers | 0 |
| Brand | Stanley |