Take 15% off your entire order!

Offer applied at checkout

Stanley 58-011 Self-Centering Nail Set

Stanley 58-011 Self-Centering Nail Set

Item #: WBB983623

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.69 up to 25% OFF

Price: $5.80

Save $0.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 16-226 6 Piece Pin Punch Set

Stanley 16-226 6 Piece Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stanley® 58-011, Self-Centering Nail Set

  • Ideal for rapid setting of nails and brads.
  • Designed to reduce marring of wood surface.
  • Sets 4D and 6D finishing nails.
  • Nickel-plated for durability.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER58-011
    • TYPEStandard
    • DESCRIPTIONNail Set
    • OVERALL LENGTH INCHES3-5/32
    • SIZE9/16"
    • OVERALL LENGTH3-5/32"
    • TIP SIZE9/16 (face diameter)
    • NUMBER OF PIECES1
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Accessories
    Starrett 53048 818 Automatic Center Punch

    Starrett 53048 818 Automatic Center Punch

    Item #: B679079

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $51.95

    Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

    Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

    Item #: B329395

    Not Yet Rated

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $53.95

    Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz

    Stanley 51-505 FatMax® Jacketed Graphite Hammer Curve Claw, 16 oz

    Item #: B321565

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    $21.00

    Popular item in this category

    Urrea Centering Punch, 41-5/8, 90° 5/8" Tip

    Item #: B992332

    Not Yet Rated

    Usually ships in 4 to 7 days

    $6.60

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    Starrett 53048 818 Automatic Center Punch

    $51.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set

    $53.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

    1 item(s) added to cart.

    Stanley 58-011 Self-Centering Nail Set

    $5.80

    1 item(s) added to cart.

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 58-011 Self-Centering Nail Set

    Stanley 58-011 Self-Centering Nail Set

    Item #: WBB983623

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant