x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips

Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips

Item #: WB798277

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$73.00 up to 43% OFF

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips

Additional Quick Adjust Shelves can be added, removed or adjusted without disassembling truck.
Includes suspension hooks for easy attachment onto the shelving unit. No tools required. Minimizes dust accumulation, maximizes visibility. 400 lb. capacity.

  • WIDTH INCHES 36
  • DEPTH INCHES 18
  • HEIGHT INCHES 1-1/2
  • COLOR FINISH Clear Epoxy
  • ASSEMBLY Assembled
  • BRAND Nexel
  • CONSTRUCTION Steel
  • MANUFACTURERS PART NUMBER S1836AZ
  • MODEL 798277
  • SHELF CAPACITY LBS 400
  • WIRE FINISH TYPE Clear Epoxy
  • FINISH Poly-Z-Brite®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips

Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips

Item #: WB798277

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips
    Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips
    Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips
    Nexel® S1836AZ Poly-Z-Brite® Quick Adjust Shelf 36"W x 18"D with Hooks & Clips
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant