Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Coat Tree, 14"W x 14"D x 48"H, Birch Plywood

Jonti-Craft® Coat Tree, 14"W x 14"D x 48"H, Birch Plywood

Item #: WBB995457

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$102.20 up to 22% OFF

Price: $79.95

Save $4.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Coat Tree, 14"W x 14"D x 48"H, Birch Plywood

Hang youngsters' coats, hats, and costumes at their own height Four hooks on Maple pole. Two heights available.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES14
  • DEPTH INCHES14
  • HEIGHT INCHES48
  • CONSTRUCTIONPlywood
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER0675JC
  • TYPEClassroom Storage
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONJonti-Craft®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • OPENINGS--
  • ASSEMBLYUnassembled
  • STYLEKids Locker
  • WEIGHT LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Coat Tree, 14"W x 14"D x 48"H, Birch Plywood

Jonti-Craft® Coat Tree, 14"W x 14"D x 48"H, Birch Plywood

Item #: WBB995457

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant