take 10% off our everday low prices!

Offer applied at final checkout

Penco 6KFD20-021 Stadium® Locker With Shelf, 24"Wx21"Dx72"H, Gray Ash, Unassembled

Penco 6KFD20-021 Stadium® Locker With Shelf, 24"Wx21"Dx72"H, Gray Ash, Unassembled

Item #: WBB997404

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Hunter Green
  • Patriot Red
  • Jet Black
  • Gray Ash
  • Marine Blue

Gray Ash

$388.40 up to 30% OFF

Price: $269.95

Save $13.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Penco Stadium® Locker With Shelf, 24"Wx21"Dx72"H, Gray Ash, Unassembled

Penco Stadium® lockers are ideal for municipal workers, fire fighters, athletes or any application requiring easy access to uniforms and or equipment. Gear lockers feature an open front and perforated sides to create full ventilation and allocate specific storage space to each individual. Penco steel gym lockers include a full width open top shelf, a coat rod and two coat hooks for hanging clothing and equipment. They are available in 24" or 33" widths and 18", 21" or 24" depths. Ships unassembled. Knock down Stadium® lockers are 72" high.

Product Specifications

  • WIDTH INCHES24
  • DEPTH INCHES21
  • HEIGHT INCHES72
  • OVERALL DEPTH INCHES21
  • OVERALL HEIGHT INCHES72
  • OVERALL WIDTH INCHES24
  • ASSEMBLYUnassembled
  • BRANDPenco®
  • COLOR FINISHGray Ash
  • CONSTRUCTIONSteel
  • DOORSNo Door
  • GROUP1 Wide
  • LOCKER TYPEGear Lockers
  • MANUFACTURERS PART NUMBER6KFD20-021
  • OPENINGSOpen Front
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYLockers
  • STANDARD LOCKERS OR SPECIALTY LOCKERSSpecialty Lockers
  • STYLEWithout Legs
  • TYPEWith Top Shelf
  • WEIGHT LBS97
  • MPN_MASTER6KFD20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Penco 6KFD60-021 Stadium® Locker With Shelf, 33"Wx24"Dx72"H, Gray Ash, Unassembled

Item #: WBB997404

Not Yet Rated

Usually ships in 49 to 52 days

$345.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Penco 6KFD20-021 Stadium® Locker With Shelf, 24"Wx21"Dx72"H, Gray Ash, Unassembled

Penco 6KFD20-021 Stadium® Locker With Shelf, 24"Wx21"Dx72"H, Gray Ash, Unassembled

Item #: WBB997404

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top