Take 15% off your entire order!

Offer applied at checkout

+

Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

Item #: WBB1000548

(29)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

    $35.95

  • Logitech 910-001439 B100 Optical USB Mouse, Black

    $9.60

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $12.25

$47.49 up to 29% OFF

Price: $33.95

Save $1.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

Features:
  • Height adjustable unit moves keyboard and mouse off the desktop to save workspace
  • Features 3 height adjustments to suit preferred work position
  • Mouse tray mounts to right or left side of keyboard tray or stows underneath
  • Product contains 100% recycled materials
  • Sturdy, impact-resistant tray fits standard keyboards
  • 23-1/2" wide space required for installation

Product Specifications

  • BRANDFellowes®
  • MANUFACTURERS PART NUMBER9140303
  • WIDTH INCHES22
  • DEPTH INCHES11-5/8
  • HEIGHT INCHES2-5/16
  • DESCRIPTIONOffice Suites Underdesk Keyboard Drawer
  • COLOR FINISHBlack
  • HEIGHT ADJUSTABILITY2-1/2", 2-1/8", 1-3/4" Below
  • MATERIAL(S)Chrome Steel, Plastic
  • TYPEKeyboard Drawer
  • KEYBOARD TRAY (W X D)20-1/8" x 7-3/4"
  • MOUSE TRAY (W X D)7-3/8" x 7-5/8"
  • GLIDE TRACK LENGTH10" to 10-1/2"
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
Customer Review

4.5

  • 5 Star

    19
  • 4 Star

    8
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 02, 2019

    need replacement adjustable bracket
    Your review:
    My keyboard tray is great. However, I have moved and when de-installing i broke a bracket. I need one replacement adjustable bracket.Help! How and where do I get one?Thank you.
  • Reviewer: Anonymous

    Date: January 28, 2019

    Very Satisfied with purchase
    Your review:
    Well packaged, everything organized and ready to go. Assembly directions clear and easy to follow. Template provided made it easy to install under desk. Mouse tray handy, well located on either side and large enough for which ever model or size used. Easy to switch form left to right side. Would have liked to have a backstop on drawer to allow for storage of needs without worry of sliding off of backside.
  • Reviewer: Anonymous

    Date: June 21, 2018

    Excellent
    Your review:
    Great service and product quality is excellent and as descried.
  • Reviewer: Anonymous

    Date: March 22, 2018

    GREAT PRODUCT
    Your review:
    It was quick and easy to install. It glides in and out nicely. My large, ergonomic keyboard does not fit well but I am making due. I'm not sure about the slide out mouse holder however I'm trying it out.
  • Reviewer: Anonymous

    Date: January 25, 2018

    Just what I needed
    Your review:
    I built a desk out of 1 1/2" thick oak and a pair of oak filing cabinets but the keyboard and mouse height were causing pain in my right shoulder and I thought it might be due to the height and location of the keyboard and mouse. I installed the drawer this morning and worked all day without pain! This did what I needed and it's pretty sturdy.
  • Reviewer: Anonymous

    Date: November 30, 2017

    Packaging issue
    Your review:
    I could not use the the mouse pad extension as all the screw holes were broken when I unpacked it. I could use an extension for an adding machine but it didn't appear to be sturdy enough for that anyway. I didn't want my mouse down there so I just omitted that part. Simple solution is to not pre-assemble that part. Pressure on the screws during shipping broke the holes they were in.
  • Reviewer: Anonymous

    Date: July 03, 2017

    under desk keyboard drawer
    Your review:
    Works well.
  • Reviewer: Anonymous

    Date: May 06, 2017

    fellowes underdesk keyboard
    Your review:
    great keyboard have had mine about four months no problems. highly recommend.
  • Reviewer: Anonymous

    Date: February 17, 2017

    easy to install and looks great
    Your review:
    This unit was easy to install and is easy to use. It looks great and I would recommend this item to everyone.
  • Reviewer: Anonymous

    Date: December 08, 2016

    Keyboard Drawer
    Your review:
    Product delivered broken. The mounts for the mouse side drawer were broken off the keyboard drawer. No damage to the box.
Product Q & A

There are no questions for this product.

Popular item in this category

Fellowes® 8038401 Designer Suites™ Laptop Riser, Black/Pearl - Pkg Qty 2

Item #: B880022

(2)

Usually ships in 7 to 10 days

$57.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black

Item #: WBB1000548

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black
    Fellowes® 9140303 Office Suites™ Underdesk Keyboard Drawer, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant