Take 15% off your entire order!

Offer applied at checkout

+

Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

Item #: WBB1001069

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 910-002974 M325 Wireless Mouse, Black

    $35.95

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $12.25

  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $1.50

Price: $35.95

Save $1.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

The wireless keyboard that's beautifully convenient and conveniently compact. Compact comfort - The perfect laptop companion-this compact keyboard lets you type with more comfort while taking up less space. Power-packed - The three-year battery life is so hassle-free you just might forget it uses batteries at all. Just one touch - You can do more, faster with six hot keys and twelve programmable F-keys for instant access to music, e-mail and more.

Package Includes:
  • Wireless Keyboard K360
  • Logitech Unifying Receiver
  • 2 x AA Batteries (Pre-Installed)
  • User Documentation

Product Specifications

  • BRANDLogitech
  • MANUFACTURERS PART NUMBER920-004088
  • WIDTH INCHES15
  • DEPTH INCHES6-1/8
  • HEIGHT INCHES1
  • DESCRIPTIONK360 Wireless Keyboard
  • COLOR FINISHBlack
  • TYPEKeyboard
  • HOST INTERFACEUSB
  • OPERATING SYSTEMWindows XP, Vista, 7, 8, 10
  • BATTERY INCLUDEDYes
  • BATTERY SIZEAA
  • NUMBER OF BATTERIES REQUIRED2
  • CONNECTIVITYWireless
  • FREQUENCY2.4 GHz
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • MAXIMUM WIRELESS RANGE30 ft.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Logitech 910-002696 M525 Full-Size Wireless Mouse, Black

Item #: B1001109

Not Yet Rated

Ships same day.

$45.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

Item #: WBB1001069

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black
    Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black
    Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant