Take 15% off your entire order!

Offer applied at checkout

+

Logitech 910-001799 M570 Wireless Trackball, Silver/Blue

Logitech 910-001799 M570 Wireless Trackball, Silver/Blue

Item #: WBB1001224

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Logitech 920-004088 K360 Wireless Full-Size Keyboard, Black

    $35.95

  • Compucessory 23617 Economy Mouse Pad, Non-Skid Rubber Base, Black

    $1.50

  • Compucessory 23717 Gel Keyboard Wrist Rest Pad, Black

    $12.25

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Logitech 910-001799 M570 Wireless Trackball, Silver/Blue

A different kind of comfort. A different kind of control. All-day comfort - Work in comfort with a stable, sculpted trackball that supports your hand and lets you rest your arm. Small wonder - Logitech Unifying receiver-the tiny, wireless receiver that stays in your laptop and lets you add compatible devices as you need them. Super powered - With up to 18 months of use from a single AA, you might just forget your trackball uses batteries at all.

System Requirements:
  • Windows-based PC
    - Windows® XP, Windows Vista®, Windows 7, Windows 8, Windows 10
    - USB port Internet connection for software download
  • Mac® computer
    - Mac OS® X 10.5 or later
    - USB port
    - Internet connection for software download
  • Chrome OS™
Technical Specifications:
  • Mouse Dimensions (height x width x depth): 5.71 in (145 mm) x 3.74 in (95 mm) x 1.77 in (45 mm)
  • Receiver Dimensions (height x width x depth): 0.57 in (14.4 mm) x 0.74 in (18.7 mm) x 0.24 in (6.1 mm)
  • Color: Silver and blue
  • Sensor technology: Laser
  • Sensor Resolution: 540
  • Number of buttons: 5
  • Scroll Wheel (Y/N): Yes
  • Battery life: 18-month battery life
  • Battery type: 1 AA battery
  • Wireless operating distance: Approx 10m
  • Wireless technology: Advanced 2.4 GHz wireless connectivity (Unifying supported)
  • Software: SetPoint, LCC
  • Interface: USB
Package Contents:
  • Trackball
  • Logitech® Unifying receiver
  • 1 AA battery
  • User documentation


Product Specifications

  • BRANDLogitech
  • MANUFACTURERS PART NUMBER910-001799
  • WIDTH INCHES3-3/4
  • DEPTH INCHES5-3/4
  • HEIGHT INCHES1-3/4
  • DESCRIPTIONM570 Wireless Trackball
  • COLOR FINISHSilver/Blue
  • TYPETrackball
  • HOST INTERFACEUSB
  • OPERATING SYSTEMWindows, Mac, Chrome OS
  • BATTERY INCLUDEDYes
  • BATTERY SIZEAA
  • NUMBER OF BATTERIES REQUIRED1
  • CONNECTIVITYWireless
  • SENSOR TYPELaser
  • FREQUENCY2.4 GHz
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY3 Years
  • SCROLLER TYPEScroll Wheel
  • MAXIMUM WIRELESS RANGE30 ft.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Logitech 980-000382 Z313 Computer Speaker System with Subwoofer, Black

Item #: B1140820

Not Yet Rated

Usually ships in 1 to 4 days

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Logitech 910-001799 M570 Wireless Trackball, Silver/Blue

Logitech 910-001799 M570 Wireless Trackball, Silver/Blue

Item #: WBB1001224

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Logitech 910-001799 M570 Wireless Trackball, Silver/Blue
    Logitech 910-001799 M570 Wireless Trackball, Silver/Blue
    Logitech 910-001799 M570 Wireless Trackball, Silver/Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant