Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Compucessory

Model # :WBB1001415

MPN #: 26466

Compucessory 26466 Password Protected USB 2.0 Flash Drive, 8 GB, Black

Product Description
Flash drive offers portable, secure storage in a compact package. Flash drive is compatible with USB 2.0 ports and password-protected. Write speed is up to 5MB per second. Read speed is up to 12MB per second. Compact size allows easy space-saving storage. Swiveling design protects from dust and debris. Compatible with USB 2.0 and 1.1 ports. Password protection prevents unauthorized access to your data.

PRICE
$12.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Storage Capacity8 GB
TypeUSB Flash Drives
Reading Speed12 MB/s
MaterialAluminum, Plastic
Package Quantity1
DescriptionPassword Protected USB Flash Drive
Form FactorExternal
ColorBlack
Manufacturers Part Number26466
Writing Speed5 MB/s
Host InterfaceUSB 2.0
BrandCompucessory