- Over $100 If Purchased Separately
- Magnetic Drive Guide Reduces Slipping and Wobble
- Heavy Duty Kit Box To Customize Storage
DeWalt® Pro Drilling/Driving Set DWAMF1280, 80 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$82.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various |
| Size | Various in |
Product Details
| Type | Pro Drilling/Driving Set |
| Material | S2 Steel |
| Package Quantity | 80 |
| Description | Fastener Drive Bit Set |
| Shank Type | Hex/Round |
| Manufacturers Part Number | DWAMF1280 |
| Tip Type | Various |
| Brand | DeWalt |