Horizon Mfg. Safety Glass Holder With Door, 5205, Holds 12 Glasses, 7-3/4"L
|
Questions & Answers (0)
Product Description
Safety Goggle Holder with Door. Holds 12 Goggles., Table or wall mount for easy access, foam bottom, Compartment Dimensions: 3.25"W x 3.75"H x 7.375"D. Overall Dimensions:12.25"H x 14.25"W x 7.75" D.
PRICE
$319.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 14-1/4 in |
| Height | 12-1/4 in |
Product Details
| Type | Protective Eyewear Cases/Dispensers |
| Material | Acrylic |
| Package Quantity | 1 |
| Description | Safety Glass Holder with Door, Holds 12 Glasses |
| Manufacturers Part Number | 5205 |
| Brand | Horizon Manufacturing |