SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K

SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K

Item #: WBB1043967

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$150.00 up to 20% OFF

Price: $119.95

Save $6.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

SPRAYIT 8 Piece LVLP Gravity Feed Spray Gun Kit SP-33500K

SPRAYIT 8 Piece LVLP Gravity Feed Spray Gun Kit SP-33500K

Free Shipping

SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K

SPRAYIT 7 Piece LVLP Gravity Feed Spray Gun Kit SP-33000K

Free Shipping

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Free Shipping

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle

SPRAYIT Gravity Feed Spray Gun With Aluminum Swivel Cup SP-352, 60 Max PSI, 1.5mm Dia. Nozzle

Guardair 79WGD, Water Jet Cleaning Gun W/ Syphon Connector

Guardair 79WGD, Water Jet Cleaning Gun W/ Syphon Connector

Free Shipping

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

SPRAYIT LVLP Mini Gravity Feed Spray Gun SP-33500, 60 Max PSI, 0.8mm Dia. Nozzle & Stand

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ingersoll Rand Drive Air Impact Wrench, 1/2" Drive Size, 930 Max Torque

Ingersoll Rand Drive Air Impact Wrench, 1/2" Drive Size, 930 Max Torque

Free Shipping

SPRAYIT SP-33310K LVLP Spray Gun Kit can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP features require less air allowing you to use a smaller air compressor. Using the SPRAYIT SP-33310K Guns reduces overspray and allows you to spray larger surfaces without having to stop. The Stainless Steel Fluid Needles and Nozzles are corrosion resistant. The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste.

The SP-33310K Spray Gun Kit Includes

  • SP-33000 LVLP Gravity Feed Spray Gun
  • SP-31000 LVLP Siphon Feed Spray Gun
  • 1. 3mm Needle Kit
  • 1. 5mm Needle Kit
  • 1. 7mm Needle Kit
  • 2. 0mm Needle Kit
  • Air Regulator
  • Spray Gun Cleaning Kit


Weights & Dimensions

  • Width 6 in
  • Height 18 in
  • Weight 6 lbs
  • Length 18 in

Product Details

  • Brand Sprayit
  • Description 8 Piece LVLP Spray Gun Kit
  • Manufacturers Part Number SP-33310K

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K

SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K

Item #: WBB1043967

The item above has been added to your shopping list:

List name

Save Item to

Select List

    SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K
    SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K
    SPRAYIT 8 Piece LVLP Spray Gun Kit SP-33310K
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant