take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Item #: WB261750

(6)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • 30" Squeegee for Wet & Dry Vacuum

    $78.95

  • Global Industrial™ Floor Sign 2 Sided - Caution Wet Floor

    $10.75

Price: $595.00

$99.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $595.00 or save 3% on purchase.

Quantity

Popular item in this category

Global Industrial™ 18 Gallon Wet Dry Squeegee Vacuum

Ships same day.

Not Yet Rated

$695.00

Customers Also Viewed

Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Wet and dry vacuum cleaner is made using rotationally molded polyethylene housing. Wet vacuum offers a 24"W front-mount squeegee assembly. 10" diameter stair climbing wheels for ease of mobility up and down stairs. On-board tool storage includes the following tools; crevice tool, dusting brush, 3-piece stainless steel wand and wet & dry pick-up tools. Includes 9'L vacuum hose. Shovelnose vacuum offers 18 gallon capacity. Wet and dry vacuum cleaner is powered using a 2-stage, 1.17 HP motor that offers 95 CFM and 110" water lift. Includes 50'L safety yellow power cord. 110V.

Product Specifications

  • LENGTH INCHES39
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES41-1/2
  • CAPACITY GALLONS18
  • COLOR FINISHBlack
  • BRANDGlobal Industrial™
  • CFM95
  • CLEANING WIDTH24
  • CONSTRUCTIONPolyethylene
  • DESCRIPTIONWet & Dry Vacuum
  • HORSEPOWER1.17
  • HOSE LENGTH9'
  • MANUFACTURERS PART NUMBERGE18WD
  • NOISE LEVEL81 dB
  • POWER2-Stage Motor
  • POWER CORD LENGTH50' Ft.
  • SQUEEGEE WIDTH24"
  • VOLTAGE110
  • WATER LIFT INCHES110
  • WEIGHT LBS60
  • REFERENCE # SN18WD
  • CERTIFICATIONSCSA
  • AMPS8
  • STAGES2
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JOHN

    Date: January 22, 2019

    Love this thing!
    Your review:
    Light easy and durable floor vacuum with plenty of power.
    Pros:
    Comes with all the tools and you can reorder as needed.
    Cons:
    A little expensive
  • Reviewer: NED

    Date: December 01, 2018

    wet - dry vac
    Your review:
    Product arrived in good condition and ready to assemble and use.
  • Reviewer: Al

    Date: April 27, 2018

    it really sucks
    Your review:
    Both wet & dry works great in all applications
    Pros:
    Easy to use, great vacuum with attachments and squeegee
    Cons:
    none
  • Reviewer: Chris

    Date: March 23, 2018

    Vacuum
    Your review:
    works great for cleaning up dust from grinding concrete floors
    Cons:
    I wish the dry head was wider
  • Reviewer: frank

    Date: April 12, 2016

    great vacume
    Your review:
    exacily what I needed to wet vacuum a raw cement floor.
    Pros:
    very strong suction the drain is very well thought out. very pleased with product! great build quality.
    Cons:
    delivery charge yikes! And you must be available for delivery.I would have purchased two if it wasnt for the delivery charge
  • Reviewer: JOHNNY

    Date: August 18, 2014

    Facilities Maintenance Supervisor
    Your review:
    Everyone I spoke to was very courteous, and knowledgeable, and would update me on the status of the shipment. The price was reasonable, need 3 quotes if over $500, no other competitor could come close. Thank you
    Pros:
    Works very good and gets into tight area's with the wand and the squeegee, has supreme suction to do big jobs, and the attachments are really simple to get to.
    Cons:
    It's hard to store in small areas, needs to be stored in outside storage room because of it's size.
Product Q & A

There are 4 questions and 4 answers for this product.

  • what warranty does it have?

    Question Asked By: pablo, October 23, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Pablo, the vacuum includes a 3 year parts, 2 year labor warranty. Thank you for your interest in our product.

  • Where can I buy replacement parts for this unit?

    Question Asked By: Jessica, January 10, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Jeff, for replacement parts please contact us at (888) 978-7759. Thank you.

  • Do You have Replacement Parts For Nilfisk Items?

    Question Asked By: May 03, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Click here to see Parts List.

  • Will this product clean a dirty cement floor or remove wet mud/sediment?

    Question Asked By: Michael, April 06, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 06, 2016

      Yes, the unit should be able to pick up mud and wet sediment.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

Item #: WB261750

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee
    Global Industrial™ Wet & Dry Vacuum 18 Gallon with 24" Squeegee

    Be the first to know about our special deals and events!

    Top