take 10% off our everday low prices!

Offer applied at final checkout

Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

Item #: WBB1103613

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$140.00 up to 31% OFF

Price: $96.95

Save $4.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

10 liter capacity soup kettle. This heater will keep soup at the ideal serving temperature. Perfect for cafeterias, diners, and self serve kiosks.

Product Specifications

  • BRANDEurodib
  • MANUFACTURER PART NUMBERSB-6000
  • DESCRIPTIONSoup Kettle 10 Lt
  • TYPEKettle Warmer
  • WIDTH INCHES13-5/8
  • DEPTH INCHES13-5/8
  • HEIGHT INCHES14-3/8
  • APPROVALS OR CERTIFICATIONSETL
  • WATTS475
  • WEIGHT LBS10.6
  • CAPACITY10.5 Qts.
  • VOLTS110
  • AMPS4.3
  • PACKAGE QUANTITY1
  • SHAPERound
  • PLUG TYPE5-15
  • LIMITED WARRANTY1 Year
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: WILLIAM

    Date: June 23, 2015

    Eurodib Soup Kettle
    Your review:
    I bought 40 of these for a promotion
    Pros:
    great product, all seemed to like the kettles
    Cons:
    1 kettle had a small hole and it leaked water, product was replaced, no issues.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Nemco 6150-24 - Infrared Bar Heater, 24"

Item #: WBB1103613

Not Yet Rated

Usually ships in 5 to 8 days

$88.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

Eurodib Soup Kettle, 10 Liter Capacity, 110V - SB-6000

Item #: WBB1103613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top