take 10% off our everday low prices!

Offer applied at final checkout

DeWALT® DC5001H Replacement Vacuum Filter

DeWALT® DC5001H Replacement Vacuum Filter

Item #: WBB1106689

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dewalt - DC5001H

Can be used for wet or dry pickup. For use with DeWALT wet/dry vac only. Washable filter, rinse to clean. High efficiency filter. No. DC5001H: Type: DeWalt Wet/Dry, Filter Efficiency: High Efficiency, For Use With: DeWalt Wet/Dry

Product Specifications

  • BRANDDeWalt®
  • DESCRIPTIONHEPA Replacement Filter
  • VOLTAGE12,18
  • BATTERY CHEMISTRYNot Included
  • TYPEVacuum Filter
  • MANUFACTURERS PART NUMBERDC5001H
  • SERIES--
  • KITNo
  • BATTERY COMPATIBILITYDC500
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Dewalt DC5151H Replacement Vac Filter

Item #: WBB1106689

Not Yet Rated

Ships same day.

$42.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® DC5001H Replacement Vacuum Filter

DeWALT® DC5001H Replacement Vacuum Filter

Item #: WBB1106689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top