
Customers Also Viewed
You'll never run out of power with the DEWALT 20-Volt 3Ah Max Lithium-Ion Battery Pack. Compatible with all tools in DEWALT's 20-Volt Max system, this pack is powerful, durable and convenient to use with one easy to press button on the front that releases the clip so the battery slides right out. With quick charging capability in only 15 to 30 minutes depending on how low the battery is, you get less downtime, while the light 1.42 lb. design ensures comfortable use of your DEWALT power tools no matter how long your job lasts.
Features
- 3.0Ah extended run time battery for longer run time and longer battery life
- No memory and virtually no self-discharge for maximum productivity and less downtime
- Weighs 1.42 lbs. allowing user maximum run time and less job fatigue
Product Specifications
- BRANDDeWalt®
- DESCRIPTIONLithium Ion Battery Pack (3.0 Ah)
- VOLTAGE20
- BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
- MANUFACTURERS LIMITED WARRANTY YEARS3
- PACKAGE QUANTITY1
- TYPEPower Tool Battery
- MANUFACTURERS PART NUMBERDCB200/DCB230
- SERIES20V MAX
- BATTERY SIZEExtended Capacity
- SHIPPING WEIGHT LBS1.52
- # BATTERIES INCLUDED1
- BATTERY SYSTEM20V MAX
- CHARGER INCLUDEDNo
- BATTERY AMP HOURS (Ah)3.0
- BATTERY INCLUDEDYes
There are no questions for this product.

DeWALT DCD791B 20V MAX XR Li-Ion Brushless Compact Drill Bare Tool
Item #: B1820340
Not Yet Rated
Free Shipping
$139.00

DeWALT DCF887B 20V MAX XR Li-Ion Cordless Brushless 3 Speed 1/4" Impact Driver, Tool Only
Item #: B1106664
Free Shipping
$142.95

DeWALT® DCS380B 20V MAX* Li-Ion Reciprocating Saw, 0-3000 SPM, 1-1/8"L Stroke, Tool Only
Item #: B1107138
Free Shipping
$149.95

DeWALT® 6-1/2" Circular Saw Tool Only, DCS391B, 3700 RPM, 2-1/4" Cut Depth
Item #: B1106743
Not Yet Rated
Free Shipping
$131.00
Popular item in this category
DeWALT® DC9096 18V NiCD XRP Battery 2.4Ah Extended Capacity
Item #: B251219
Not Yet Rated
Ships same day.
$99.00

DeWALT® DCB200 DCB230 20V Li-Ion 20V MAX Battery 3Ah Extended Capacity
$103.95
- Product Information
- Customer Review
- Product Q&A
- Accessories