Take 15% off your entire order!

Offer applied at checkout

DeWALT® DCB115 Lithium Ion 1 Hour Battery Charger

DeWALT® DCB115 Lithium Ion 1 Hour Battery Charger

Item #: WBB1106857

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$84.00 up to 12% OFF

Price: $74.00

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DeWalt Lithium Ion Battery Charger, DCB101 / DCB115 1 Hour or Less Charge Time

Features

  • Charges all DEWALT® 12V MAX* Li-Ion batteries.
  • Charges the battery in 40 minutes or less thus minimizing downtime
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold

Product Specifications

  • BRANDDeWalt®
  • DESCRIPTIONLithium Ion Battery Charger
  • VOLTAGE12
  • BATTERY CHEMISTRYNot Included
  • CHARGE TIME60 Minutes
  • MANUFACTURERS LIMITED WARRANTY YEARS3
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery Charger
  • MANUFACTURERS PART NUMBERDCB115
  • SERIES12V MAX, 20V MAX
  • BATTERY SIZE--
  • SHIPPING WEIGHT LBS1.67
  • # BATTERIES INCLUDED0
  • BATTERY SYSTEM12V MAX, 20V MAX
  • CHARGER INCLUDEDNo
  • BATTERY INCLUDEDNo
  • TOOL WEIGHT LBS1.23
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

Item #: 708375

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$18.95

Popular item in this category

DeWALT® DCB127 12V Li-Ion 12V MAX Battery 2Ah Compact

Item #: B435125

Not Yet Rated

Ships same day.

$58.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT® DCB115 Lithium Ion 1 Hour Battery Charger

DeWALT® DCB115 Lithium Ion 1 Hour Battery Charger

Item #: WBB1106857

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant