Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H
Features:
Features:
- Protektive Pak® shipping, handling, and storage containers
- Constructed of impregnated corrugated material for greater durability
- Static dissipative surface resistivity of 10E6 - 10E8 ohms
- Buried shielding layer minimizes the potential of sloughing and rub-off contamination
- Easy assembly without the need for tape, glue, or staples
- Made from 100% recycled material and is 100% recyclable
- Lid may be purchased separately.
- ESD Handles may be purchased separately. Click here for ESD handles.
- Static dissipative bottom foam pad may be purchased separately. Click here for bottom foam.
- Made in the United States of America
Weights & Dimensions
- Width 13-1/2 in
- Inside Height 8-3/4 in
- Length 17-3/4 in
- Inside Length 17 in
- Height 9 in
- Weight 2.5 lbs
- Inside Width 13 in
Product Details
- Temperature Tolerance 35 to 451 °F
- Assembly Required Unassembled
- Type ESD Storage Tote
- Brand Protektive Pak
- Package Quantity 1
- Series Protektive Pak
- Material Corrugated Fiberboard
- Style Container
- Manufacturers Part Number 37512
- Color Family Black
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12
Item #: 334205
Not Yet Rated
$228.00

Protektive Pak 37512 ESD Storage Container, 17-3/4"L x 13-1/2"W x 9"H - Pkg Qty 5
$22.0
- Product Information
- Customer Review
- Product Q&A
- Accessories