SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Industrial Jumbo Roll Wiper Dispenser, Wall Unit

Industrial Jumbo Roll Wiper Dispenser, Wall Unit

Item #: WBB1175059

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TaskBrand® Deluxe Food Service Towel, White, 13" x 21", 150/Case, N-F310QCWA

TaskBrand® Deluxe Food Service Towel, White, 13" x 21", 150/Case, N-F310QCWA

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Plain Z400 Blue Jumbo Roll, 692 Sheets/Roll, 1 Roll/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Dupont® Sontara EC® Medium Duty/Low Lint Wipes, 12" x 16-1/2", 250/Case, M-PR822

Dupont® Sontara EC® Medium Duty/Low Lint Wipes, 12" x 16-1/2", 250/Case, M-PR822

Free Shipping

Global Industrial™ Quick Rags® Heavy Duty Jumbo Roll, Blue, 475 Sheets/Roll, 1 Roll/Case

Global Industrial™ Quick Rags® Heavy Duty Jumbo Roll, Blue, 475 Sheets/Roll, 1 Roll/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

TaskBrand® Grease & Oil Wipes, 12" x 13", 50 Wipes/Pack, GO-A5500

TaskBrand® Grease & Oil Wipes, 12" x 13", 50 Wipes/Pack, GO-A5500

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brawny® Professional D400 Disposable Cleaning Towels By GP Pro, White, 1 Long-Distance Roll

Brawny® Professional D400 Disposable Cleaning Towels By GP Pro, White, 1 Long-Distance Roll

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Brawny® Professional D400 Disposable Cleaning Towels, Convenience Case, White, 152 Towels/Case

Brawny® Professional D400 Disposable Cleaning Towels, Convenience Case, White, 152 Towels/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unger® PRO Window Cleaning Kit - PWK00

Unger® PRO Window Cleaning Kit - PWK00

The Industrial Jumbo Roll Wiper Dispenser Wall Unit adds a fixed point of storage and dispensing of jumbo roll wipers. Dispenser allows consistent position over workstations, benches and other areas where floor space cannot be sacrificed. Industrial grade material ensures durability in busy shop floors, manufacturing facilities and automotive garages. Serrated blade ensures one-at-a-time dispensing for less waste and a longer service interval. For use with light duty, general purpose and heavy duty jumbo roll wipers.

Weights & Dimensions

  • Depth 11 in
  • Width 16 in
  • Length 14 in

Product Details

  • Type Wall Mounted
  • Brand Hospeco
  • Style Jumbo Roll
  • Manufacturers Part Number 680592
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6

Global Industrial™ Multi-Purpose Cleaner/Protectant, 32 oz. Bottle, 6/Case - Pkg Qty 6

Item #: 640415

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$138.78

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Industrial Jumbo Roll Wiper Dispenser, Wall Unit

Industrial Jumbo Roll Wiper Dispenser, Wall Unit

Item #: WBB1175059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant