take 10% off our everday low prices!

Offer applied at final checkout

+

Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48

Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48

Item #: WBB444999A

(21)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Marker, 4 Pack

    $2.99

  • Global Industrial Dry Erase Eraser

    $1.95

  • Dry Erase Markers - Black - Pack of 12

    $7.99

Price: $200.95

Save $6.03 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $200.95 ea.
  • Buy 3+ $189.95 ea.

Quantity

Popular item in this category

Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48

Ships same day.

(49)

$200.95

Customers Also Viewed

Global Industrial™ Rolling Magnetic Dry Erase Whiteboard - Double Sided Reversible - 72 x 48

Mobile Double Sided Magnetic Whiteboard provides double the functional writing space than a traditional wall mounted whiteboard.

New Updated Design Features:

  • Four 3" casters (2 locking) allows for easy transport and mobility
  • Thicker and heavier frame for added stability
  • Rounded base for improved design
  • Tightening knobs on either end allow the board to be loosened and locked securely

Board rotates 360 degrees on a pivot hinge and locks into the place of your choice for different viewing angles. Painted Steel surface resists staining and ghosting. Total height is 74-1/2". Full length tray keeps markers, erasers and other accessories in close reach. Neutral color steel powder-coated frame.

Board Dimensions: 72"W x 48"H.
Overall Dimensions: 74-1/2"W x 23"D x 69"H

Product Specifications

  • WIDTH INCHES74-1/2
  • DEPTH INCHES23
  • HEIGHT INCHES69
  • COLOR FINISHWhite
  • BRANDGlobal Industrial™
  • CASTER4 Casters (2 Locking)
  • DESCRIPTIONMobile Reversible Magnetic Whiteboard
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • NUMBER OF WHEELS4
  • PACKAGE QUANTITY1
  • STYLEWhiteboard
  • SUGGESTED USEIndoor
  • THICKNESS INCHES3/4
  • WEIGHT LBS70-1/2
  • NOMINAL BOARD SIZE (W X H)72 x 48
  • SURFACE MATERIALPainted Steel
  • REVOLVINGYes
  • BOARD HEIGHT INCHES48
  • BOARD WIDTH INCHES72
  • BOARD TYPEMobile Whiteboard
Customer Review

5.0

  • 5 Star

    16
  • 4 Star

    4
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Amanda

    Date: November 22, 2019

    Great Item
    Your review:
    I've purchased 2 of these! I'm pleased with the overall aspects of the board and pricing!
  • Reviewer: Stephen Rozow

    Date: October 25, 2019

    First Purchase
    Your review:
    The products were higher quality than I anticipated, everything needed to assemble was provided, and the delivery was within expectation.
  • Reviewer: Cleo Pederson

    Date: October 22, 2019

    Good Board
    Your review:
    The board is a good quality. Packaged nicely. Assembly was easy to follow.
  • Reviewer: Alex Wu

    Date: October 09, 2019

    Rolling Magnetic Dry Erase Whiteboard - 72 x 40
    Your review:
    Communication was always current: ordering confirmation, shipping ETA, etc. Although packaging was damaged in one corner, causing concern regarding acceptance, contents was not damaged. Easy to assemble, impressed that necessary tools were included, pleased with overall appearance. Perhaps packaging could be improved with reinforced protection in the corners. Due to the weight, only choice:Ground Shipping.
  • Reviewer: DON

    Date: September 13, 2019

    A very good product in its price range,
    Your review:
    Straightforward assembly, durable if used with care, unit was in stock and shipping was rapid and reasonably priced.
    Pros:
    I needed a dry erase board in a hurry for a sudden classroom change. This unit was in stock and shipped the next day. Assembly was straightforward and had the unit ready to use two days after calling and placing the order.
    Cons:
    Unit is durable but not rugged, meaning it can not be pushed over rough outdoor surfaces, such as between buildings, nor will it withstand children riding on the end bars which the casters are attached to. In other words, use should be monitored by adults.
  • Reviewer: MONICA

    Date: June 14, 2018

    As advertised
    Your review:
    As advertised
  • Reviewer: Partick

    Date: April 26, 2018

    Great Product
    Your review:
    We ordered this whiteboard, initially for a 12+ week course, but since putting it together, it has been used throughout the property. Some assembly required, but was easy to do (2 person job though due to size). The board is double-sided and is easy to rotate.
  • Reviewer: Matt

    Date: March 26, 2018

    Whiteboard
    Your review:
    A+++
    Pros:
    Size and adjustability
    Cons:
    N/A
  • Reviewer: Jason

    Date: March 23, 2018

    Solid item
    Your review:
    This item is as expected. It is sturdy and reliable. It can be assembled by a single person, but naturally it's much easier with two people.
    Pros:
    High quality. Easy to assemble.
    Cons:
    Large flat box makes it difficult to handle during shipping. Often comes damaged during delivery (but Global is great and processing replacements).
  • Reviewer: JEFFREY

    Date: March 23, 2018

    dry erase board
    Your review:
    We rec'd the board right away as promised. It was easy to set up and use. The markers erases easily and doesnt leave a mess.
    Pros:
    goes together easily, looks good.
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48

Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48

Item #: WBB444999A

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48
    Rolling Magnetic Dry Erase Whiteboard - Reversible - 72 x 48

    Be the first to know about our special deals and events!

    Top