+

Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
Classic folder constructed to resist tearing. Bottom triple-scored for no-sag expansion. Undercut at tabs for increased indexing area. 11 pt. Manila stock. File Folder Type: Top Tab; Size: Letter; Folder Material: 11 pt. Manila; Color(s): Manila.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Classic folder constructed to resist tearing. Bottom triple-scored for no-sag expansion. Undercut at tabs for increased indexing area. 11 pt. Manila stock. File Folder Type: Top Tab; Size: Letter; Folder Material: 11 pt. Manila; Color(s): Manila.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
This product arrives to most customers in 2-3 business days.
Weights & Dimensions
- Document Size Letter
Product Details
- Description File Folders
- Type File Folder
- Brand Universal
- Package Quantity 100 Pack
- Tab Cut 1/3 Cut
- Material Manila
- Style Standard File Folders
- Manufacturers Part Number UNV12113
- Color Family Tan
- Tab Position Assorted
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Universal® Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Standard Green, 25/Box
Item #: B1193231
Not Yet Rated
Free Shipping
$51.95

Zebra Retractable Ballpoint Pen F-402 - Black Ink - Stainless Steel Barrel - 2 Pack
Item #: B789578
Not Yet Rated
$7.50

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box
$51.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories