take 10% off our everday low prices!

Offer applied at final checkout

Vollrath 7342 - Arkadia Sauce Pan, 2-3/4 Quart, Aluminum, 9 Gauge, 4-1/4" Depth - Pkg Qty 12

Vollrath 7342 - Arkadia Sauce Pan, 2-3/4 Quart, Aluminum, 9 Gauge, 4-1/4" Depth - Pkg Qty 12

Item #: WBB1225410

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.75 ea.

Price: $189.00 / Pkg of 12

Save $9.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vollrath, Arkadia 2-3/4 Quart Sauce Pan, 7342, 9 Gauge, 4-1/4" Depth

Features:
  • Natural finish sauce pans constructed of heavy-gauge aluminum
  • Complete offering of sizes from 1 quart (1.4 L) to 10 quart (9.5 L)
  • Available with complete line of covers
  • NSF Certified

Product Specifications

  • BRANDVollrath®
  • DESCRIPTIONArkadia™ Sauce Pans

  • DEPTH INCHES4-1/4
  • DIAMETER INCHES7-5/8
  • CAPACITY QUARTS2-3/4
  • CONSTRUCTIONAluminum
  • GAUGE9
  • MANUFACTURER PART NUMBER7342
  • PACKAGE QUANTITY12
  • INSIDE DIAMETER INCHES7-5/8
  • APPROVALS OR CERTIFICATIONSNSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

1.5 Qt Sauce Pan With Black Handle - Pkg Qty 6

Item #: WBB1225410

Not Yet Rated

Usually ships in 5 to 8 days

$124.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath 7342 - Arkadia Sauce Pan, 2-3/4 Quart, Aluminum, 9 Gauge, 4-1/4" Depth - Pkg Qty 12

Vollrath 7342 - Arkadia Sauce Pan, 2-3/4 Quart, Aluminum, 9 Gauge, 4-1/4" Depth - Pkg Qty 12

Item #: WBB1225410

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top