Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :WBB1231403

MPN #: GSM 55

Chadko™ Polypropylene Shelf Liner, 60"W x 30"D, Translucent

Product Description
Translucent Liner 30 x 60


Features:
  • .03 Polypropylene Matte/Matte Fine Surface/ diagonal cut corners
  • Fits round and square post shelving
  • Translucent, lets light through
  • Economical
  • Beautiful surface
  • Keeps smaller items from falling through shelf wires
  • Great for lower shelf to keep dust down
  • Water and chemical resistant
  • Recyclable
  • Great for light duty applications
PRICE
$26.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height1/33 in
Weight2 lbs

Product Details

TypeShelf Liner
MaterialPolypropylene
Package Quantity1
ColorTranslucent
Manufacturers Part NumberGSM 55
Accessory TypeShelf Liners
BrandChadko