x

Take 15% off your entire order!

Offer applied at checkout

Translucent Shelf Liner 21 x 72

Translucent Shelf Liner 21 x 72

Item #: WBB1232200

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $15.00

Save $0.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $15.00 ea.
  • Buy 10+ $14.25 ea.

Quantity

Customers Also Viewed

Translucent Liner 21 x 72


Features:
  • .03 Polypropylene Matte/Matte Fine Surface/ diagonal cut corners
  • Fits round and square post shelving
  • Translucent, lets light through
  • Economical
  • Beautiful surface
  • Keeps smaller items from falling through shelf wires
  • Great for lower shelf to keep dust down
  • Water and chemical resistant
  • Recyclable
  • Great for light duty applications

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES21
  • HEIGHT INCHES1/33
  • COLOR FINISHTranslucent
  • BRANDChadko
  • CONSTRUCTION1/33 Polyprophylene
  • MANUFACTURERS PART NUMBERGSM 52
  • PACKAGE QUANTITY1
  • TYPERectangle
  • WEIGHT LBS1.59
  • WARRANTYManufactures Standard Warranty against Defects
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Translucent Shelf Liner 21 x 42

Item #: B1232445

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 21 x 72

Translucent Shelf Liner 21 x 72

Item #: WBB1232200

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant