x

Take 15% off your entire order!

Offer applied at checkout

Translucent Shelf Liner 14 x 72

Translucent Shelf Liner 14 x 72

Item #: WBB1232273

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $9.70

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $9.70 ea.
  • Buy 10+ $9.20 ea.

Quantity

Customers Also Viewed

Translucent Liner 14 x 72


Features:
  • .03 Polypropylene Matte/Matte Fine Surface/ diagonal cut corners
  • Fits round and square post shelving
  • Translucent, lets light through
  • Economical
  • Beautiful surface
  • Keeps smaller items from falling through shelf wires
  • Great for lower shelf to keep dust down
  • Water and chemical resistant
  • Recyclable
  • Great for light duty applications

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES14
  • HEIGHT INCHES1/33
  • COLOR FINISHTranslucent
  • BRANDChadko
  • CONSTRUCTION1/33 Polyprophylene
  • MANUFACTURERS PART NUMBERGSM 12
  • PACKAGE QUANTITY1
  • TYPERectangle
  • WEIGHT LBS1.06
  • WARRANTYManufactures Standard Warranty against Defects
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SUSAN

    Date: February 02, 2021

    Great product
    Your review:
    Great quality, it was perfect for our Bakery shelves.
Product Q & A

There are no questions for this product.

Popular item in this category

Translucent Shelf Liner 12 x 72

Item #: B1232421

Not Yet Rated

Usually ships in 2 to 5 days

$10.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 14 x 72

Translucent Shelf Liner 14 x 72

Item #: WBB1232273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant