x

Take 15% off your entire order!

Offer applied at checkout

Translucent Shelf Liner 21 x 30

Translucent Shelf Liner 21 x 30

Item #: WBB1232427

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $10.50 ea.
  • Buy 10+ $9.85 ea.

Quantity

Customers Also Viewed

Translucent Liner 21 x 30


Features:
  • .03 Polypropylene Matte/Matte Fine Surface/ diagonal cut corners
  • Fits round and square post shelving
  • Translucent, lets light through
  • Economical
  • Beautiful surface
  • Keeps smaller items from falling through shelf wires
  • Great for lower shelf to keep dust down
  • Water and chemical resistant
  • Recyclable
  • Great for light duty applications

Product Specifications

  • WIDTH INCHES30
  • DEPTH INCHES21
  • HEIGHT INCHES1/33
  • COLOR FINISHTranslucent
  • BRANDChadko
  • CONSTRUCTION1/33 Polyprophylene
  • MANUFACTURERS PART NUMBERGSM 47
  • PACKAGE QUANTITY1
  • TYPERectangle
  • WEIGHT LBS0.66
  • WARRANTYManufactures Standard Warranty against Defects
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 26, 2016

    Great Fit
    Your review:
    Shelf liners are sturdy and they fit perfectly. Very nice!
Product Q & A

There are no questions for this product.

Popular item in this category

Translucent Shelf Liner 21 x 42

Item #: B1232445

Not Yet Rated

Usually ships in 2 to 5 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 21 x 30

Translucent Shelf Liner 21 x 30

Item #: WBB1232427

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant