x

Take 15% off your entire order!

Offer applied at checkout

Translucent Shelf Liner 21 x 36

Translucent Shelf Liner 21 x 36

Item #: WBB1232428

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-9 $7.70 ea.
  • Buy 10+ $7.20 ea.

Quantity

Customers Also Viewed

Translucent Liner 21 x 36


Features:
  • .03 Polypropylene Matte/Matte Fine Surface/ diagonal cut corners
  • Fits round and square post shelving
  • Translucent, lets light through
  • Economical
  • Beautiful surface
  • Keeps smaller items from falling through shelf wires
  • Great for lower shelf to keep dust down
  • Water and chemical resistant
  • Recyclable
  • Great for light duty applications

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES21
  • HEIGHT INCHES1/33
  • COLOR FINISHTranslucent
  • BRANDChadko
  • CONSTRUCTION1/33 Polyprophylene
  • MANUFACTURERS PART NUMBERGSM 48
  • PACKAGE QUANTITY1
  • TYPERectangle
  • WEIGHT LBS0.79
  • WARRANTYManufactures Standard Warranty against Defects
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Translucent Shelf Liner 21 x 30

Item #: B1232427

(1)

Usually ships in 2 to 5 days

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Translucent Shelf Liner 21 x 36

Translucent Shelf Liner 21 x 36

Item #: WBB1232428

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant