Akro-Mils Width Divider 41250 For AkroBin® 30250, Price Pack of 6 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Helps to organize the small parts. Priced Per Pack. Six dividers per pack. Must be ordered in multiples of 12 packs.
PRICE
$431.40 Sold in packages of 12 / $35.95 ea
1
1
Expected on or around 09/13/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/4 in |
| Depth | 15-7/16 in |
| Height | 6-1/8 in |
| Weight | 0.5 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Polymers |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | 41250 |
| Accessory Type | Divider |
| Brand | Akro-Mils |