SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

GE 46761  F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

GE 46761 F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

Item #: WBB1310803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.47 ea.

Minimum Quantity: 3

Price: $178.80 / Pkg of 40

Save $8.94 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 46762  F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46762 F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin - Pkg Qty 30

Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin - Pkg Qty 30

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Royal® Manual Urinal Flush Valve Model 186-1 1GPF

Royal® Manual Urinal Flush Valve Model 186-1 1GPF

GE 46761 F54W/T5/841/ECO T5HO Mini Bi-Pin, 4600 Lumens, 4100K, 85 CRI, 54W

GE fluorescent lamps have become a universal standard in office and other lighting applications. Fluorescent lamps have low operating costs because they're efficient, long living, high quality, and rapid starting. They cost significantly less to operate over their lifetime than incandescent lamps. GE Star lamps offer higher color rendering and lumen maintenance of 92%-95%. Also, rapid start and instant start lamps typically start within 1 second of being turned on. Lamp life is approximately 35% longer @ 3 hours per start and 20% longer @ 12 hours per start on programmed start ballasts as compared to standard instant start ballasts.

Features:
  • 54-Watt
  • 4100K Cool White
  • Average Lifetime: 36,000 hours
  • Lumens (light output): 5000
  • CRI: 85


Weights & Dimensions

  • Diameter 0.625 in
  • Nominal Length 45.2 in
  • Base Miniature Bi-Pin (G5)

Product Details

  • Average Life 30000 hr
  • Voltage 120 V
  • Phillips Lamp Code F54T5/841/HO
  • Wattage 54 W
  • Type Fluorescent
  • Lamp Code F54W/T5/841/ECO
  • For Use With Full Wattage
  • Package Quantity 40
  • Brand GE
  • CRI 85
  • Lumens 5000
  • Manufacturers Part Number 46761
  • Color Temperature 4100 K
  • Shape T5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GE 46761  F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

GE 46761 F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

Item #: WBB1310803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant