SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

GE 68852 F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

Item #: WBB1310818

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.85 ea.

Price: $174.60 / Pkg of 36

Save $8.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips Advance ICN3P32N Electronic T8 Ballast, Instant Start, 3 or 2- 32W T8 Lamps, .88 BF

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin - Pkg Qty 30

Philips 479600 F32T8/935/ALTO 4' Fluorescent T8 Lamp, 32W, 2625 Lumens, 3500K, Medium Bi-Pin - Pkg Qty 30

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 46762  F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46762 F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46761  F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

GE 46761 F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Nickel Safe™ Ice Machine Cleaner, 16 Oz. - Pkg Qty 12

Nickel Safe™ Ice Machine Cleaner, 16 Oz. - Pkg Qty 12

Amax Lighting LEDUC42WHT LED Undercabinet, 16W, 3000 CCT, 1080 Lumens, 82 CRI, White

Amax Lighting LEDUC42WHT LED Undercabinet, 16W, 3000 CCT, 1080 Lumens, 82 CRI, White

GE Lighting 800 Series Ecolux 68852 4100 Kelvin 32 Watt Starcoat Fluorescent T8 Lamp

Used in Commercial, Restaurant, Retail, Office, Healthcare and Contractor Lighting Applications.

Features:
  • CRI 80
  • Mean Lumens 2770
  • Rated Avg. Life 30,000hrs
  • G13 Medium Base
  • 4100K Cool White


Weights & Dimensions

  • Diameter 1 in
  • Nominal Length 48 in
  • Base Med Bi-Pin (G13)

Product Details

  • Average Life 30000 hr
  • Phillips Lamp Code F32T8/TL841/ALTO
  • Wattage 32 W
  • Lamp Code F32T8/SPX41/ECO2
  • Type Fluorescent
  • For Use With Full Wattage
  • Brand GE
  • Package Quantity 36
  • CRI 85
  • Lumens 2770
  • Manufacturers Part Number 68852
  • Shape T8
  • Color Temperature 4100 K
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Fluorescent tubes
    Your review:
    Bulbs were a good price and arrived with out any damage
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

GE 68852 F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

Item #: WBB1310818

The item above has been added to your shopping list:

List name

Save Item to

Select List

    GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36
    GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36
    GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant