SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

GE 72864  F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin - Pkg Qty 36

GE 72864 F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin - Pkg Qty 36

Item #: WBB1310821

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.32 ea.

Minimum Quantity: 3

Price: $155.52 / Pkg of 36

Save $7.78 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

GE 68852  F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

GE 68852 F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479634 F32T8/950/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 5000K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

Philips 479626 F32T8/941/ALTO 4' Fluorescent T8 Lamp, 32W, 2600 Lumens, 4100K, Medium Bi-Pin - Pkg Qty 30

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 46762  F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46762 F54W/T5/850/ECO T5HO Mini Bi-Pin, 4800 Lumens, 5000K, 85 CRI, 54W - Pkg Qty 40

GE 46761  F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

GE 46761 F54W/T5/841/ECO T5HO Mini Bi-Pin, 5000 Lumens, 4100K, 85 CRI, 54W - Pkg Qty 40

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-190 Large 8 Foot Fluorescent Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

Veolia SUPPLY-126 2 Foot Mixed Lamp Recycling Box

GE 72864 F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin

Features:
  • 28 Watts
  • Bulb shape: T8
  • Medium Bi-Pin (G13) Base
  • Bright White Light
  • Rated Life: 14000 hours nominal, instant start at time - 24,000 hours at 3 hours, 34,000 hours at 12 hours, rapid start at time - 45,000 hours at 3 hours, 50,000 hours at 12 hours
  • Bulb Material: Sodalime Glass
  • Brightness in Lumens (NOM): 2675 initial, 2515 Mean
  • Dimensions: 1"(Dia) x 48"(L)
  • CRI: 85
  • Mercury content (NOM): 3 mg, Picograms of Mercury (NOM): 26 picograms Hg per mean Lumen Hour
  • Cathode Resistance Ratio - Rh/Rc: 4.25 - 6.5, Open circuit voltage (instant start ) min at temperature: 550 at 15 V, lamp current (NOM): 275 mA, Current Crest Factor (MAX): 1.7


Weights & Dimensions

  • Diameter 1 in
  • Nominal Length 48 in
  • Base Med Bi-Pin (G13)

Product Details

  • Average Life 45000 hr
  • Voltage 120 V
  • Phillips Lamp Code F32T8/ADV835/EW/ALTO 28WATT
  • Wattage 28 W
  • Lamp Code F28T8/XL/SPX35/ECO
  • Type Fluorescent
  • For Use With Energy Saving
  • Brand GE
  • Package Quantity 36
  • CRI 85
  • Lumens 2515
  • Manufacturers Part Number 72864
  • Shape T8
  • Color Temperature 3500 K
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
GE 72864  F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin - Pkg Qty 36

GE 72864 F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin - Pkg Qty 36

Item #: WBB1310821

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant