Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Name Tag Holders - 5 Pack

Jonti-Craft® Name Tag Holders - 5 Pack

Item #: WBB1342347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 up to 4% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Plastic Name Tag Holders - 5 Pack

Clear plastic name tag holders make it easy to label cubbies and identify contents. Large enough for 1/2" x 3" cards. Mount above or below cubbies with peel and stick adhesive. Fits most 5/8" shelves. Slide-in cards (sold separately) can be replaced as need. Add colored cards for visual impact. Pack of five.

Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES1
  • WIDTH INCHES3
  • HEIGHT INCHES1
  • COLOR FINISHClear
  • MANUFACTURER PART NUMBER1700JC5
  • DESCRIPTIONName Tag Holders - 5 Pack
  • FRAME COLOR--
  • TYPEAccessory
  • TOP THICKNESS INCHES1/2
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONPlastic
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SHAPERectangle
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • TOP CONSTRUCTIONPlastic
  • ASSEMBLYUnassembled
  • STYLELabels
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Tub - Platinum

Item #: B1342402

Not Yet Rated

Usually ships in 6 to 9 days

$8.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Name Tag Holders - 5 Pack

Jonti-Craft® Name Tag Holders - 5 Pack

Item #: WBB1342347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Name Tag Holders - 5 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant