take 10% off our everday low prices!

Offer applied at final checkout

+

Nilfisk Aero 21 - Contractor-Grade Wet/Dry Vacuum, 20 Liter

Nilfisk Aero 21 - Contractor-Grade Wet/Dry Vacuum, 20 Liter

Item #: WBB1345674

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$246.46 up to 13% OFF

Price: $215.09

Save $6.45 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Nilfisk Aero 21 - Wet/Dry Vacuum w/Stainless Steel Tank, 20 Liter

Usually ships in 5 to 8 days

(1)

$261.59

Customers Also Viewed

Nilfisk Aero 21 - Contractor-Grade Wet/Dry Vacuum, 20 Liter

Aero 21 is a 20 liter (5.2 gallon) contractor-grade wet/dry vacuum that features durable construction, low-noise level, and Push & Clean semi-automatic filter cleaning. The Aero includes built-in storage for hose and accessories, exhaust blow function, and comes with full accessory kit and synthetic dust bag.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES15
  • HEIGHT INCHES20
  • CAPACITY GALLONS5
  • COLOR FINISHBlue
  • BRANDNilfisk
  • CFM127
  • CONSTRUCTIONPlastic
  • MANUFACTURERS PART NUMBER107406620
  • PACKAGE QUANTITY1
  • POWER CORD LENGTH16'
  • STYLEAero 21
  • TYPEWet/Dry
  • VOLTAGE120
  • WATER LIFT INCHES84
  • WATTAGE1000
  • WEIGHT LBS16.5
  • CERTIFICATIONSETL-C/CSA
  • TANK CONSTRUCTIONPlastic
  • AMPS9.4
  • DECIBELS64
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nilfisk Aero 21 - Contractor-Grade Wet/Dry Vacuum, 20 Liter

Nilfisk Aero 21 - Contractor-Grade Wet/Dry Vacuum, 20 Liter

Item #: WBB1345674

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top