Take 15% off your entire order!

Offer applied at checkout

+

find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White

find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White

Item #: WBB1369609

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Mediumweight 16-Lb. Filler Paper, 11x8-1/2, 5/16" College Rule, 500 Sheets/Pack

    $46.95

    Free Shipping

  • Sharpie® Pro Permanent Marker, Fine, Industrial Strength, Black - Pkg Qty 12

    $11.76

  • Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen

    $1.32

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White

Unique gapless one-piece loop rings in this binder make page turning so smooth.The rings can fold flat so your binder takes up less space when stored empty. Rings snap into secure base that keeps binder from opening when dropped, so your papers stay exactly where they belong. Perfect for archival storage. Create customized inserts for the front cover and spine for a professional presentation. One interior pocket for safely storing loose sheets. Capacity Range [Max]: 5"; Sheet Capacity: 1,050; Color(s): White; Binder Sheet Size: 11 x 8 1/2.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • COLOR FINISHWhite
  • BINDER STYLEView Binders
  • BRANDfind It™
  • DESCRIPTIONGapless Loop Ring View Binder
  • INSERTSFront Cover, Spine
  • INSIDE POCKETSOne Front
  • MANUFACTURERS PART NUMBERSNS01705
  • NUMBER OF FASTENERS3
  • PACKAGE QUANTITY1
  • SHEET CAPACITY1050
  • TYPEBinder
  • GLOBAL PRODUCT TYPEBinders-Ring Binder
  • BINDER RINGRound Ring
  • BINDER RING SIZE5"
  • COLOR FAMILYWhite
  • BINDER SHEET SIZE8-1/2 x 11
  • BACK COVER INSERT SIZE10-3/4 x 11
  • SPINE SIZE4 x 11
  • FRONT COVER INSERT SIZE8-1/2 x 11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Tatco Magnetic Label Holder, 4-1/8"W x 6-3/8"H, Black, 10/PK

Item #: B1885520

Not Yet Rated

Usually ships in 1 to 4 days

$23.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White

find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White

Item #: WBB1369609

The item above has been added to your shopping list:

List name

Save Item to

Select List

    find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White
    find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White
    find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White
    find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White
    find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White
    find It™ Gapless Loop Ring View Binder, 11 x 8-1/2, 5" Capacity, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant