Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 49-90-2306 M12 HAMMERVAC Filter

Milwaukee 49-90-2306 M12 HAMMERVAC Filter

Item #: WBB1403273

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

    $59.00

  • Milwaukee 2306-22, M12 HAMMERVAC Universal Dust Extractor Kit

    $333.95

  • Milwaukee® 49-24-2310 M12™ Power Source

    $37.95

$81.00 up to 5% OFF

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 49-90-2306 M12™ HAMMERVAC™ Filter

For use with M12™ HAMMERVAC™ 2306-20 and 2306-22.

Features:
  • HEPA Certified Filters

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONMilwaukee® 49-90-2306 M12™ HAMMERVAC™ Filter
  • MANUFACTURERS PART NUMBER49-90-2306
  • PACKAGE QUANTITY1
  • INCLUDES(3) M12™ HAMMERVAC™ Filter (49-90-2306)
  • TYPEVacuum Accessories|Rotary and Demolition Hammers
  • FOR USE WITHHAMMERVAC™ 2306-20 and 2306-22.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dust Collector for 1.31" Needle Scalers

Item #: B588705

Not Yet Rated

Usually ships in 1 to 4 days

$69.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 49-90-2306 M12 HAMMERVAC Filter

Milwaukee 49-90-2306 M12 HAMMERVAC Filter

Item #: WBB1403273

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 49-90-2306 M12 HAMMERVAC Filter
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant