Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit

Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit

Item #: WBB1403389

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Bayco® Professional Quad-Tap Extension Cord SL-8904-40, 40'L Cord, 12/3 GA

    $103.95

  • Itm 3/16" X 6-1/4" Sds-Plus Carbide Hammer Drill Bit - Pkg Qty 50

    $111.50

    Free Shipping

$315.00 up to 39% OFF

Price: $190.95

Save $9.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-20-7479 SDS Bit 1/2" X 22" X 24"

Milwaukee® 48-20-7479 SDS Bit 1/2" X 22" X 24"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Milwaukee® 5262-21 7/8" SDS Plus Rotary Hammer Kit

Get up to 40% faster drilling and 15% more life, even in the toughest applications. Designed for the toughest applications, the 7/8" SDS-Plus D-Handle Rotary Hammer lasts longer and drills faster than other tools in its class. With a powerful 7-amp motor, it delivers 0-1,500 RPM, 0-5,625 BPM and 1.8 ft-lbs of torque. You'll get superior drilling speed without sacrificing the power needed to drill larger holes.At just 5.8 pounds, this rotary hammer is easy to use and helps avoid user fatigue. A mechanical clutch protects the motor when the bit binds, and three-mode operation offers maximum versatility. The kit includes a side handle, depth rod and carrying case.

Features:
  • Powerful 7-amp motor: Delivers 0-1,500 RPM, 0-5,625 BPM with up to 40% faster drilling speeds than the competition
  • 1.8 Ft-lbs of torque: Provides 10% faster drilling and up to 35% harder hits
  • 3-Mode operation: Choose rotary hammer, hammer only and rotation only for added versatility
  • Mechanical clutch: Protects the motor when the bit binds
  • Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation

Product Specifications

  • RATE OF IMPACT (BPM)0 - 5,625
  • VIBRATION REDUCTIONNo
  • INCLUDES(1) Carrying Case,(1) Depth Rod,(1) Side Handle
  • ELECTRONIC FEEDBACKNo
  • DRILLING MODE3-Mode: Rotary Hammer, Hammer Only, Rotation Only
  • CLUTCHMechanical
  • TOOL WARRANTY5 Year Limited
  • TRIGGER LOCKYes
  • HANDLE STYLED-Handle
  • STYLERotary Hammer
  • CORD TYPEDouble Insulated
  • THIN WALL CORE BIT CAPACITY2-1/2"
  • WEIGHT LBS5.8
  • TYPECorded
  • PACKAGE QUANTITY1
  • BRANDMilwaukee®
  • CORD LENGTH10'
  • DESCRIPTIONRotary Hammer
  • MANUFACTURERS PART NUMBER5262-21
  • SOLID BIT CAPACITY7/8"
  • VOLTAGE120
  • CHUCK SIZE"7/8
  • IMPACT ENERGY1.8
  • SPEED (RPM)0 - 1,500
  • BLADE LENGTH17"
  • AMPS7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 5380-21 1/2" Hammer Drill W/ Carrying Case 5380-21

Item #: B760482

(1)

Free Shipping

Ships same day.

$159.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit

Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit

Item #: WBB1403389

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Milwaukee 5262-21 7/8" SDS Plus Rotary Hammer Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant