Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Black Epoxy Wire Ledge 54"L x 4"H

Nexel® Black Epoxy Wire Ledge 54"L x 4"H

Item #: WBAL454B

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel® Black Epoxy Wire Ledge 54"L x 4"H

Install easily without the use of bolts, nuts or clips. Attaches at any point along the shelf. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Product Specifications

  • LENGTH INCHES54
  • HEIGHT INCHES4
  • ASSEMBLYAssembled
  • BIN CONSTRUCTIONLedge
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MODELAL454B
  • FINISHBlack Epoxy
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexel® Black Epoxy Wire Ledge 72"L x 4"H

Item #: AL472B

Not Yet Rated

Ships same day.

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Black Epoxy Wire Ledge 54"L x 4"H

Nexel® Black Epoxy Wire Ledge 54"L x 4"H

Item #: WBAL454B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Nexel® Black Epoxy Wire Ledge 54"L x 4"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant