SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Item #: WBB1428406

(4)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
  • Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

    $10.32

  • Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

    $1.50

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $6.40

$177.42 up to 62% OFF

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $72.95 ea.
  • Buy 3-5 $70.95 ea.
  • Buy 6+ $66.95 ea.

Quantity

Customers Also Viewed

Copy Paper - Hammermill HAM102467 - White - 8-1/2 x 11 - 28 lb. - 500 Sheets/Ream

Copy Paper - Hammermill HAM102467 - White - 8-1/2 x 11 - 28 lb. - 500 Sheets/Ream

Multipurpose Paper - Hammermill HAM105810 - White - 8-1/2 x 11 - 24 lb. - 2500 Sheets/Carton

Multipurpose Paper - Hammermill HAM105810 - White - 8-1/2 x 11 - 24 lb. - 2500 Sheets/Carton

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

Sharpie® Accent Highlighter, Narrow Chisel Tip, Nontoxic, Fluorescent Yellow Ink - Pkg Qty 12

Copy Paper - Xerox Business 4200 XER3R02047 - White - 8-1/2 x 11 - 20. lb - 5000 Sheets/Carton

Copy Paper - Xerox Business 4200 XER3R02047 - White - 8-1/2 x 11 - 20. lb - 5000 Sheets/Carton

Copy Paper - Hammermill Copy Plus HAM105007 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Hammermill Copy Plus HAM105007 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal UNV11289 - White - 8-1/2 x 11 - 20 lb. - 2500 Sheets/Carton

Copy Paper - Universal UNV11289 - White - 8-1/2 x 11 - 20 lb. - 2500 Sheets/Carton

Copy Paper – Universal UNV28110 – White - 11 x 17 - 20 lb. - 2500 Sheets/Carton

Copy Paper – Universal UNV28110 – White - 11 x 17 - 20 lb. - 2500 Sheets/Carton

Colored Paper - Universal UNV11203 - Green - 8-1/2 x 11 - 20 lb. - 500 Sheets/Ream

Colored Paper - Universal UNV11203 - Green - 8-1/2 x 11 - 20 lb. - 500 Sheets/Ream

Colored Paper - Universal UNV11201 - Canary - 8-1/2 x 11 - 20 lb. - 500 Sheets/Ream

Colored Paper - Universal UNV11201 - Canary - 8-1/2 x 11 - 20 lb. - 500 Sheets/Ream

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Global Industrial™ Extra Heavy Duty Black Trash Bags - 55 to 60 Gal, 1.4 Mil, 100 Bags/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Sharpie® Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Sharpie® Permanent Marker, Fine Point, Black Ink - Pkg Qty 12

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Universal® File Folders, 1/3 Cut Assorted, One-Ply Top Tab, Letter, Manila, 100/Box

Free Shipping

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Black Ink, Dozen

Universal Invisible Tape, 3/4" x 1000", 1 Core, 12/Pack

Universal Invisible Tape, 3/4" x 1000", 1 Core, 12/Pack

Free Shipping

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Wilson Jones® Visitors Register Book, 9-1/2" x 12-1/2", Black Hardcover, 208 Pages/Book

Universal® Copy Paper, UNV21200, 92 Brightness, 20lb, 8-1/2 x 11, White, 5000 Sheets/Carton

Bright white stock produces high-contrast text and graphics in both laser and inkjet peripherals. Smooth finish ensures reliable, hassle-free feed-through. Size: 8-1/2 x 11; Paper Color(s): White; Copy Paper Weight: 20 lb; Sheets Per Unit: 5,000.


This product arrives to most customers in 2-3 business days.



Weights & Dimensions

  • Paper Size 8-1/2 x 11
  • Paper Weight 20 lbs
  • Width 8-1/2 in
  • Height 11 in
  • Weight 50 lbs

Product Details

  • Package Unit Carton
  • Description Copy Paper
  • Paper Color Family White
  • Machine Compatibility Copiers, Laser Printers, Plain Paper Fax Machines
  • Paper Type Copy & Printer Paper
  • Type Copy Paper
  • Sheets 5000 Sheets/Carton
  • Package Quantity 500 Sheets/Pack, 10 Packs/Carton
  • Brand Universal
  • Supply Type Paper
  • Brightness 92
  • Manufacturers Part Number UNV21200
  • Color Family White

Compliance & Certifications

  • Certifications SFI Certified
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 17, 2017

    Copier Friendly
    Your review:
    For some reason, this brand is the only one our copier likes. Less paper jams and misfeeds.
  • Reviewer: Anonymous

    Date: January 03, 2017

    Sandy
    Your review:
    Great quality, affordable
  • Reviewer: Anonymous

    Date: January 25, 2016

    Printer Paper
    Your review:
    Paper is great. Heavy 20 lb. paper.
  • Reviewer: Anonymous

    Date: January 25, 2016

    none
    Your review:
    new box. all packages are intact.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

Item #: WBB1428406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
    Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
    Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
    Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
    Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant