SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables

RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables

Item #: WB806238

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2,785.00

$464.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

Global Industrial™ Mobile Reversible Whiteboard With Silver Frame, 72"W x 48"H

General Wire HS-320 320 AMP Hot-Shot™ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps

General Wire HS-320 320 AMP Hot-Shot™ Pipe Thawing Machine W/ (2) 20' #2 Cables & Clamps

Free Shipping

Frost King Roof Cable De-Icer 120V 200'L

Frost King Roof Cable De-Icer 120V 200'L

Free Shipping

General Wire HS-400 320/400 Amp Hot-Shot™ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps

General Wire HS-400 320/400 Amp Hot-Shot™ Pipe Thawing Machine w/ (2) 20' #1 Cables & Clamps

Free Shipping

Raychem®  WinterGard Wet® Heat Cable H622100,100 Ft. Truckpak 6-Watt 240V

Raychem® WinterGard Wet® Heat Cable H622100,100 Ft. Truckpak 6-Watt 240V

Free Shipping

Pipe, Slab or Ambient Sensing Electronic Thermostat with 25 ft Thermistor

Pipe, Slab or Ambient Sensing Electronic Thermostat with 25 ft Thermistor

Free Shipping

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Tray Top Utility Cart w/2 Shelves, 44"L x 25-1/2"W x 32-1/2"H, Gray

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Global Industrial™ Hanging 10 Pocket Wall Mounted Medical Chart File Holder

Baby Changing Table - 9012

Baby Changing Table - 9012

RIDGID® KT-200 Pipe Thawer Kit w/(2) 25' Cables

The KT-200 Pipe Thawing Units now provide continuous heating to quickly thaw 1/2" to 1-1/2" frozen metal pipes. With these lightweight, versatile units, there is no need to dig or tear apart walls. Simply attach the clamps to the metal pipe on each side of the frozen section and the pipe is thawed within minutes.

The KT-200 operates continuously without requiring any "cool-down" periods. There is no tripping of the unit or need to turn the unit off during the thawing process. Simply attach the cables to the pipe, turn the unit on, and let it do its job – continuously from start to finish. Weighing under 30lbs., this unit can be easily transported to the most difficult locations - such as attics. The KT-200 can be used on lengths of pipe between 4 and 150 feet. Operates on a standard 115V, 15 amp outlet and produce 300 amps of thawing power.

Weights & Dimensions

  • Cables Included (2) 25' 1/0 Cables
  • For Use with Pipe Size 1/2 to 1-1/2 Diam.; 4 to 150 Feet Long in
  • Weight 25 lbs

Product Details

  • Voltage 115 V
  • Description RIDGID® w/ 25'L 1/0 Cables and Clamps
  • Amperage 300 A
  • Includes (2) 25' 1/0 Cables
  • Type Pipe Thawing Kit
  • For Use With 1/2 to 1-1/2" Dia. Pipe, 4 to 150' Long
  • Brand RIDGID
  • Series KT-190
  • Manufacturers Part Number 62747

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables

RIDGID® 62747 KT-200 Pipe Thawer Kit w/(2) 25' Cables

Item #: WB806238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant