Take 15% off your entire order!

Offer applied at checkout

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide 36 Grit - Pkg Qty 200

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide 36 Grit - Pkg Qty 200

Item #: WBB1483474

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.13 ea.

Price: $226.00 / Pkg of 200

Save $11.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide 36 Grit

3M™ Roloc™ Disc 361F features an aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness, and strength, it is widely used in grinding applications in addition to sanding and finishing applications. Aluminum oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Heat-resistant resin is a sturdy binding agent that adheres the abrasive to the backing and maintains the stability of the bond even in conditions of high heat or pressure. Cloth-backed discs are known for their durability and flexibility. They're a good first choice when working with metal or for heavy wood stock removal. 3M™ Roloc™ Disc 361F is available for use with the following Roloc attachment systems: TSM, TR, TP and TS. Please select discs with the attachment design made For the correct system.

Applications are Blending, Deburring, Edge Beveling, Flat Areas, Grinding, Prepping Metal Prior to Paint, Weld Removal & Finishing Metal Fabrication.

Industries Include Metal Fabrication.

Product Specifications

  • BRAND3M™
  • TRADEMARKRoloc™
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES3
  • ATTACHMENT TYPETR
  • MAXIMUM RPM20000
  • BACKING MATERIALPolyester
  • BACKING WEIGHTYF Weight
  • BONDING TYPEResin
  • COAT TYPEClosed
  • COLORBrown
  • SERIES361F
  • MANUFACTURER ID60440208944
  • UPC00051144223930
  • APPLICATIONBlending, Deburring, Edge Beveling, Prepping Metal, Weld Removal, Finishing
  • TOOL COMPATIBILITYDisc Sanders
  • DISC TYPEQuick Change Disc
  • MANUFACTURERS PART NUMBER60440208944
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ Roloc™ Disc 361F 1" Diameter TR Aluminum Oxide 36 Grit - Pkg Qty 500

Item #: B296878

Not Yet Rated

Usually ships in 4 to 7 days

$250.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide 36 Grit - Pkg Qty 200

3M™ Roloc™ Disc 361F 3" Diameter TR Aluminum Oxide 36 Grit - Pkg Qty 200

Item #: WBB1483474

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant