x

Take 15% off your entire order!

Offer applied at checkout

Elkay, CBS1316, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx14-1/2"W

Elkay, CBS1316, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx14-1/2"W

Item #: WBB1510232

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$133.00 up to 44% OFF

Price: $73.95

Save $3.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay, CBS1316, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx14-1/2"W

Why an Elkay custom designed cutting board?

Features:
  • Designed to securely lock into your Elkay sink or countertop opening providing confidence the board will not shift around during use
  • Manufactured from the finest hardwoods grown in a sustainable manner
  • Properly sized according to your sink bowl
  • Built to provide years of daily use
  • Includes 5" diameter stainless steel mesh removable strainer
Fits Bowl Size 13-1/2" x 16", 16" x 16", 16" x 18", 16" x 19", 16" x 22", and 16" x 28"

  • BRAND Elkay
  • MANUFACTURERS PART NUMBER CBS1316
  • DESCRIPTION Cutting Board
  • LENGTH INCHES 11-1/4
  • WIDTH INCHES 14-1/2
  • HEIGHT INCHES 1
  • CONSTRUCTION Solid Maple Hardwood
  • FITS BOWL SIZE 13-1/2 x 16, 16 x 16, 16 x 18, 16 x 19, 16 x 22, & 16 x 28
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, CBS1316, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx14-1/2"W

Elkay, CBS1316, Cutting Board, Solid Maple Hardwood, 11-1/4"Lx14-1/2"W

Item #: WBB1510232

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant