take 10% off our everday low prices!

Offer applied at final checkout

Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Shown in Different Sizes

Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Item #: WBB1522633

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $334.95

Save $16.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Clear acrylic cubes are one of the most versatile ways to elevate culinary displays. Available in various sizes to meet your individual needs. Product Features: Lightweight and strong, versatile acrylic cubes, Strong water tight design also usable as receptacle. Cubes fit inside each other to save storage space.

Product Specifications

  • BRANDCal-Mil
  • MANUFACTURER PART NUMBERCC334
  • DESCRIPTIONCube
  • WIDTH INCHES8
  • DEPTH INCHES12
  • HEIGHT INCHES25
  • COLORClear
  • CONSTRUCTIONAcrylic
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Cal-Mil 1254 Mission Shelf Riser 24"W x 12"D x 24"H

Item #: WBB1522633

Not Yet Rated

Usually ships in 5 to 8 days

$241.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Cal-Mil CC334 Clear Acrylic Cube 8"W x 12"D x 25"H

Item #: WBB1522633

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top