discount codeFree shipping over 300

Applied at checkout

Grundfos Go Remote MI301 Bluetooth Connection - 98046408

Grundfos Go Remote MI301 Bluetooth Connection - 98046408

Item #: WBB1529849

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $464.95

Quantity

Customers Also Viewed

Grundfos Go Remote MI301 Bluetooth Connection - 98046408

Grundfos GO Remote: Designed for wireless communication with the Grundfos Magna3 pumps. The MI 301 is a module with built-in infrared and radion communication. The MI 301 must be used in conjunction with an Android or iOS-based Smartphone with a bluetooth connection. The MI 301 has a rechargeable Li-ion battery that must be charged separately. Supplied with product: Grunfos MI 301, Battery Charger, Quick Guide ; Must be used with Free GO Remote App

Product Specifications

  • BRANDGrundfos
  • LENGTH INCHES5
  • WIDTH INCHES2-1/2
  • HEIGHT INCHES0-3/4
  • WEIGHT LBS1
  • COLORBlack
  • LIMITED WARRANTY YEARS1
  • MANUFACTURER'S PART NUMBERGF98046408
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Grundfos Go Remote MI301 Bluetooth Connection - 98046408

Grundfos Go Remote MI301 Bluetooth Connection - 98046408

Item #: WBB1529849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top