take 10% off our everday low prices!

Offer applied at final checkout

+

Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity

Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity

Item #: WB988185

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Blue LED Forklift Pedestrian Safety Warning Spotlight.

    $54.00

  • High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts

    $37.95

Price: $1,799.00

$299.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,799.00 or save 3% on purchase.

Quantity

Upgrade this item for just $400.00 more

Customers Also Viewed

Big Joe® SEMI-ELECTRIC PALLET JACK TRUCK

Battery Powered Drive Provides Functional Benefits at a Lower Cost.

Upgrade your Hand Pallet Jack! This pallet jack allows the operator to safely negotiate ramps and inclines with powered drive and an electric brake. 24V permanent magnet DC drive motor with rare earth neodymium magnets increases efficiency and offers easy pallet movement without worker strain. Powered drive pallet truck includes forward/reverse controls, safety belly reverse button, horn and automatic electro-magnetic disc brake when the throttle is released. Three position (lift, lower and neutral) pump handle offers a padded handle for comfort. Electric drive pallet truck features (2) 12V 30AH maintenance-free batteries, 110V plug-in automatic charger, battery discharge indicator and On/Off switch. Galvanized hydraulic housing with precision welded pump assembly is fully sealed and features a hardened chrome lift cylinder for long life. Self-propelled pallet jack has a reinforced steel frame with 6"W forks, and moves easily on 8.3" polyurethane drive wheel and 2.9" polyurethane load rollers. 2 Year Limited Warranty.

Product Specifications

  • LENGTH INCHES62
  • WIDTH INCHES27
  • HEIGHT INCHES50-1/8
  • CAPACITY LBS3300
  • COLOR FINISHYellow
  • ASSEMBLYAssembled
  • BATTERY(2) 12 Volt / 30AH
  • BRANDBig Joe
  • CHARGERIntegral 110V
  • CONSTRUCTIONSteel
  • DUTY CYCLE PER CHARGE3 Hours
  • FORK LENGTH INCHES45
  • FORK WIDTH INCHES6
  • GRADEABILITY2%
  • LIMITED WARRANTY2 Years
  • LOWERED HEIGHT INCHES3
  • MANUFACTURERS PART NUMBERP33
  • RAISED HEIGHT INCHES7-1/2
  • REFERENCE #P-33
  • TRAVEL SPEED MPH2.0 Loaded & 2.5 Unloaded
  • TURNING RADIUS INCHES56
  • TYPESemi-Electric Pallet Truck
  • WHEEL DIAMETER INCHES(2) 8.3" Steer & (2) 2.9" Load Rollers
  • WHEEL TYPEPolyurethane
  • WEIGHT LBS308
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ROGER

    Date: July 14, 2017

    president
    Your review:
    It does a good job for us as you advertised.
  • Reviewer: Neza

    Date: April 28, 2016

    Excelente
    Your review:
    Truly surprised by the design and performance. A highly recommended product . 1. Easy operation . 2. Lightweight for work in small areas. 3. The horn is very light . It is somewhat noisier fridge. Verdaderamente sorprendido por el diseño y desempeño. Un producto altamente recomendado. 1. Fácil manejo. 2. Ligero para trabajo en áreas pequeñas. 3. El único punto malo es el claxon es muy ligero. Se nevera algo con más ruido.
Product Q & A

There are 3 questions and 3 answers for this product.

  • What is the runtime on this unit when fully charged?

    Question Asked By: Sanjay Patel, October 23, 2019

    Answer This Question

    Question Answered By:

    • Product Expert, October 24, 2019

      Hello, when fully charged the runtime is 3 hours. Thank you for your question.

  • What is the gradeability on this unit? ie.How steep of a ramp can it climb fully loaded?

    Question Asked By: Aeman, June 29, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Aeman, this unit has a 2% gradeability. Thank you for your interest in our product.

  • Does this have a neutral/free mode that the jack can be used without using power?

    Question Asked By: Thomas, May 11, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Thomas, No, this does not have a neutral/free mode. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity

Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity

Item #: WB988185

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity
    Big Joe® P33 Semi-Electric Power Pallet Jack Truck 3300 Lb. Capacity

    Be the first to know about our special deals and events!

    Top