discount codeFree shipping over 300

Applied at checkout

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Item #: WBB1579988

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.95 up to 11% OFF

Price: $8.00

Quantity

Popular item in this category

Customers Also Viewed

Gem Office Products Spherical Head Map Tack - 0.38" Length, 0.18" Diameter - 250 / Box - Assorted

Plain map tacks mark location on maps, corkboard and walls for easy and quick identification. Map tack design features a 3/16" head, 3/8" stainless steel point, and high-quality construction.

Product Specifications

  • BRANDGEM
  • DESCRIPTIONSpherical Head Map Tack
  • MAGNETICNo
  • MANUFACTURERS PART NUMBERMTA250
  • PACKAGE QUANTITY250/Box
  • SUGGESTED USEIndoor
  • BOARD TYPEAccessory
  • ACCESSORY TYPEPush Pins
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Doc

    Date: April 07, 2016

    Expectations
    Your review:
    I got just what I needed.
    Pros:
    all is good
    Cons:
    none
Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$1.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Gem Office Products Spherical Head Map Tack - 0.38" Length - 250 / Box - Assorted

Item #: WBB1579988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top